Beli tube cleaner di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Vikan Pipe Tubing Brush (Sikat Pembersih Pipa)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    Vikan Pipe Tubing Brush (Sikat Pembersih Pipa)
    Deskripsi:
    -It is a pipe cleaner with a rod corresponding to every inner diameter.-For washing the interior of pipe or equipment that cannot be reached by hand.
  2. Union Tube Brush with Thread (TT) (Mata Bor Sikat Pipa)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp49.900

  3. RIDGID Cable Kit
    Mulai

    Rp4.799.900

  4. GOODWAY Tube Cleaning Brush Brass (Mata Bor Sikat Pipa)
    Mulai

    Rp259.900

    GOODWAY Tube Cleaning Brush Brass (Mata Bor Sikat Pipa)
    Deskripsi:
    Brass Brushes from Goodway are recommended for removing soft and light scale deposits in straight, ferrous and nonferrous tubes. Brush should be equal to, or 1/16" (1.6mm) smaller than tube I.D. For tubes 1/4"-1" (6.4-25.4mm) I.D.
  5. RIDGID All Purpose Wind Cable
    Mulai

    Rp999.900

    RIDGID All Purpose Wind Cable
    Deskripsi:
    The open winding can act as an auger to completely remove blockages in small diameter pipes.A connection type cable that can be used by connecting multiple cables.
  6. LS Electric Earth Leakage Circuit Breaker Metasol 125AF
    Mulai

    Rp2.999.900

    LS Electric Earth Leakage Circuit Breaker Metasol 125AF
    atribut:
    • Ics: 100% x Icu
    • Protection : Overload, Short Circuit, Ground Fault
    • Standard: IEC 60497-2
  7. GOODWAY Flexible Shaft Wet Tubing Cleaning Nylon Casing (Selang Angin)
    Mulai

    Rp7.699.900

    GOODWAY Flexible Shaft Wet Tubing Cleaning Nylon Casing (Selang Angin)
    Deskripsi:
    Goodway’s genuine flexible tube cleaning shaft with durable nylon casing for wet tube cleaning applications are durable and reliable. Use this advanced technology to reduce breakage and high quality galvanized steel cores for unmatched performance. Fits tubes 1/4”-3/8” (6.4-9.5mm) I.D. Available with standard threaded fittings only. Additional custom lengths are available.
  8. AS ONE Bottle Wide Mouth (Botol Lab)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp9.900

    AS ONE Bottle Wide Mouth (Botol Lab)
    Deskripsi:
    - No packing (no inner plug), but does not drain.- This saves you time and labor by eliminating the tedious process of removing the inner plug.- Autoclave (steam sterilization) is possible. * The liquid may penetrate through the mouth, so please check beforehand.
    atribut:
    • Scale: can be
    • Heat Resistance Temperature (°C): 121
    • Material: PP (polypropylene)
  9. GOODWAY Tube Cleaning Brush Spin Grit (Mata Bor Sikat Pipa)
    Mulai

    Rp259.900

    GOODWAY Tube Cleaning Brush Spin Grit (Mata Bor Sikat Pipa)
    Deskripsi:
    Spin-Grit Brushes from Goodway are recommended for removing soft and light scale deposits in straight, ferrous and nonferrous tubes. The abrasive, impregnated nylon bristles of the brush clean and polish tubes in one step. Unlike regular spiral brushes, the Spin-Grit is designed to be oversized in the tube, so the bristles lay over, putting the abrasive in contact with the tube wall. For tubes 1/4"-1" (6.4-25.4mm) I.D.
    atribut:
    • Tube Inner Diameter (inch/mm): 7/16 to 5/8 / 11.1 - 15.9
    • Fitting Type: Quick Connect
  10. HPMT Endmill Cutter (Mata Pahat Frais)
    Mulai

    Rp589.900

  11. RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)
    Mulai

    Rp8.099.900

    RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)
    atribut:
    • Cable Length (m): 9
    • Voltage (V): 120
    • Catalog Number: 55808
  12. HPMT Long End Mill 4 Flutes (Mata Pahat Frais Persegi)
    Mulai

    Rp239.900

    HPMT Long End Mill 4 Flutes (Mata Pahat Frais Persegi)
    Deskripsi:
    - Gash Land Design, Significantly improves strength and provide great chipping resistance.- Eccentric Grinding, Optimum eccentric grinding in order to avoid rubbing, while maintaining maximum cutting tool strength.- Cutting Edge Preparation, Enhances tool life, Less material adhere on the cutting edge for stable machining, Improves wear resistance and reduces excessive friction- Superior Coating to Reduce Friction, Increases hardness and higher abrasive wear resistance, Higher thermal resistance, Smoother chips evacuation.- Suitable for Material Groups P, K, N
Daftar Harga tube cleaner Terbaru October 2026
KRISBOW Drain Cleaner (Mesin Pembersih Saluran Air)Rp219.900
Vikan Pipe Tubing Brush (Sikat Pembersih Pipa)Rp239.900
Union Tube Brush with Thread (TT) (Mata Bor Sikat Pipa)Rp49.900
RIDGID Cable KitRp4.799.900
GOODWAY Tube Cleaning Brush Brass (Mata Bor Sikat Pipa)Rp259.900
RIDGID Sectional Machine (Mesin Pembersih Saluran Air)Rp40.999.900
RIDGID Drain Cleaner Sink Machine (Mesin Pembersih Saluran Air)Rp15.999.900
RIDGID All Purpose Wind CableRp999.900
LS Electric Earth Leakage Circuit Breaker Metasol 125AFRp2.999.900
GOODWAY Flexible Shaft Wet Tubing Cleaning Nylon Casing (Selang Angin)Rp7.699.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)